Shop All Hazardous Location Plugs
Woodhead
5-20R WT MOTOR BASE CONN
Mfr # 15W33MB
Zoro # G0379338
product price: $50.99
/ea
Sold in multiples of 2 for $101.98
$101.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F2 1/2"
- Voltage - Maximum 125V
- Gender Female
- NEMA Configuration NEMA 5-20
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15W33MB
- Zoro # G0379338
- UPC # 78678875353
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Voltage - Maximum | 125V |
Gender | Female |
NEMA Configuration | NEMA 5-20 |
Current - Maximum per Contact | 20.0A |
Series | 130146 |
IP Rating | IP67 |
Product Name | Watertite® |
Type | Connector |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Flange | Yes |
Receptacle Type | Single |
GFCI | No |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | No |
Description
Watertite Extreme Connector for Male Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- LEVITON Adaptr Outlet 6 Wht 15A (C22-6ADPT-00W)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Woodhead Pin & Sleeve Devices