Shop All Hazardous Location Plugs
Woodhead
5-20R WATERTITE CONNECTOR
Mfr # 15W33
Zoro # G0396874
product price: $53.95
/ea
Sold in multiples of 2 for $107.90
$107.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V
- Current - Maximum per Contact 20.0A
- Series 130146
- Cord Grip Body Size F2 1/2"
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15W33
- Zoro # G0396874
- UPC # 78678871122
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Voltage - Maximum | 125V |
Current - Maximum per Contact | 20.0A |
Series | 130146 |
Receptacle Type | Single |
IP Rating | IP67 |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Product Name | Watertite® |
Type | Connector |
UL | E10176 |
Gender | Female |
NEMA Configuration | NEMA 5-20 |
Flip Lid | No |
Locking Blade | No |
Lighted Connector | No |
GFCI | No |
Flange | No |
Description
Watertite Extreme Connector, 2 Pole/3 Wire, NEMA 5-20, 125V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- SCHNEIDER ELECTRIC Buffer Module, 24...28.8 V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 40 A (ABL8BUF24400)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Woodhead Hazardous Location Plugs