Shop All Hazardous Location Plugs
Woodhead
5-20R WATERTITE CONN - BLACK
Mfr # 15W33BLK
Zoro # G0404574
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130146
- UL E10176
- Cord Grip Body Size F2 1/2"
- Receptacle Type Single
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15W33BLK
- Zoro # G0404574
- UPC # 78678875352
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Series | 130146 |
UL | E10176 |
Receptacle Type | Single |
Product Name | Watertite® |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Type | Connector |
CSA | LR6837 |
IP Rating | IP67 |
Current - Maximum per Contact | 20.0A |
NEMA Configuration | NEMA 5-20 |
Gender | Female |
Lighted Connector | No |
Flip Lid | No |
Flange | No |
GFCI | No |
Locking Blade | No |
Description
Watertite Extreme Extra-Hard Outdoor use Connector, 2 Pole/3 Wire, NEMA 5-20, 125V, Cord Grip Body Size F2, Black, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 60 A, NEMA 12, 3R (HU462AWK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Pin & Sleeve Devices