Shop All Duplex Straight Blade Receptacles
Woodhead
5-20R PORTABLE DEEP OUTLET BOX MODELEDAF
Mfr # 3080-10
Zoro # G2022694
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Cord Grip Body Size Double C-Clamp
- Cord Diameter 8.26-16.64mm (.325-.655")
- UL E46237
- Number of Receptacles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3080-10
- Zoro # G2022694
- UPC # 78678875039
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 8.26-16.64mm (.325-.655") |
Details
NEMA Configuration | NEMA 5-20 |
UL | E46237 |
Number of Receptacles | 2 |
Voltage - Maximum | 125V |
Material - Housing | Rubber |
CSA | LR6837 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, NEMA 5-20, Cord Clamp, Duplex Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Red (HS355-S100-RED)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520S)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Black, Rubber (19YD94)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WRTR)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- Woodhead Straight Blade Devices