Shop All Duplex Straight Blade Receptacles
Woodhead
5-20R FS COVERPLATE
Mfr # 60W33
Zoro # G5620317
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA 5-20
- Voltage - Maximum 125V
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W33
- Zoro # G5620317
- UPC # 78678871422
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA 5-20 |
Voltage - Maximum | 125V |
Receptacle Type | Single |
UL | E68122 |
Poles | 2-pole/3-wire |
Gender | Female |
Product Name | Watertite® |
Series | 130146 |
Flip Lid | Yes |
Locking Blade | No |
Lighted Connector | No |
Flange | No |
GFCI | No |
Description
Watertite Receptacle with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, White, 1 HP, 4-Way Switch (DS420W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON Receptacle (8460)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- Woodhead Duplex Straight Blade Receptacles