Shop All Straight Blade Plugs
Woodhead
5-20P WATERTITE PLUG/GCM CLEARSILICONEHO
Mfr # 14W33EZ
Zoro # G2022728
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-20
- IP Rating IP67
- Cord Size F2 1/2"
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W33EZ
- Zoro # G2022728
- UPC # 78678805793
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-20 |
IP Rating | IP67 |
Type | Plug |
Application | 130146 |
Current Rating | 20.0A |
Locking Blade | No |
Specialty | Monitoring |
Gender | Male |
Product Name | Watertite Extreme |
Poles | 2-pole/3-wire |
Series | 130146 |
Lighted Connector | Yes |
CSA | LR6837 |
UL | E10176 |
Description
Watertite Extreme Monitoring Plug, 2 Pole/3 Wire, NEMA 5-20, 125V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- CONTA-CLIP KES 21/24, Cable entry with membrane, BK (28636.4)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8364V)
- LEVITON Straight Blade Plug (8315-PLC)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- HUBBELL 2 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5865VY)
- Woodhead Straight Blade Devices