Shop All Straight Blade Plugs
Woodhead
5-20P WATERTITE PLUG
Mfr # 14W33
Zoro # G5620405
product price: $32.59
/ea
Sold in multiples of 3 for $97.77
$97.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-20
- Cord Size F2 1/2"
- Standards LR6837
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W33
- Zoro # G5620405
- UPC # 78678871022
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-20 |
Standards | LR6837 |
IP Rating | IP67 |
Type | Plug |
Application | 130146 |
Locking Blade | No |
Gender | Male |
Current Rating | 20.0A |
Product Name | Watertite Extreme |
Poles | 2-pole/3-wire |
UL | E10176 |
Series | 130146 |
Description
Watertite Extreme Plug, 2 Pole/3 Wire, NEMA 5-20, 125V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- BRYANT Straight Blade Device, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow (5266BY)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- LEVITON Straight Blade Plug (115PR)
- Woodhead Straight Blade Devices