Shop All Straight Blade Plugs
Woodhead
5-20P SUPER SAFEWAY PLUG/GCM 20A/125V
Mfr # 1433EZ
Zoro # G2024137
Sold in multiples of 2 for $136.78
$136.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-20
- Type Plug
- Application 130141
- Locking Blade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1433EZ
- Zoro # G2024137
- UPC # 78678805802
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-20 |
Type | Plug |
Application | 130141 |
Locking Blade | No |
Current Rating | 20.0A |
Specialty | Monitoring |
Gender | Male |
Poles | 2-pole/3-wire |
UL | E10176 |
CSA | LR6837 |
Series | 130141 |
Product Name | Super-Safeway |
Lighted Connector | Yes |
Description
Super-Safeway Monitoring Plug, 2 Pole/3 Wire, NEMA 5-20, 125V, Cord Grip Body Size F2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9337C)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- LEVITON Straight Blade Plug (5266-PLB)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VBLK)
- LEVITON Receptacle (931-E)
- Woodhead Straight Blade Devices