Shop All Duplex Straight Blade Receptacles
Woodhead
5-20P MOTOR BASE COVER PLATE
Mfr # 59W33
Zoro # G5620195
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Inlet
- IP Rating IP67
- Voltage - Maximum 125V
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 59W33
- Zoro # G5620195
- UPC # 78678871424
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-20 |
Type | Inlet |
IP Rating | IP67 |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
Gender | Male |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Locking Blade | No |
Product Name | Watertite Extreme |
Flange | No |
GFCI | No |
Series | 130146 |
Lighted Connector | No |
Description
Watertite Flip Coverplate with Male Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1441TXHHW-5-5M)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- NEXTGEN 1597NTLTRWCC4 15A White Decorator Combination Night Light & Self Testing Tamper Resistant (NE136317)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- Woodhead Duplex Straight Blade Receptacles