Shop All Straight Blade Plugs
Woodhead
5-20 PLUG HI-IMPACT
Mfr # 5366
Zoro # G5622968
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-20
- Standards LR6837
- Type Plug
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5366
- Zoro # G5622968
- UPC # 78678870110
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-20 |
Standards | LR6837 |
Type | Plug |
Application | 130144 |
Gender | Male |
Current Rating | 20.0A |
Locking Blade | No |
Series | 130144 |
Poles | 2-pole/3-wire |
Product Name | Safeway |
UL | E10176 |
Description
Safeway Plug, 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- LEVITON Angle Plug, 5-30P, 30A, 125V (9530-P)
- CAMCO 50AMPPOWERGRIPREPLACEMENTMALEPLUG125-250V/12500W, CCSAUS, BULK (55252)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 15A (P615DF)
- PASS & SEYMOUR 20A BLKWHT Straig Plug (PS5466XCCV4)
- Woodhead Straight Blade Plugs