Shop All Hazardous Location Plugs
Woodhead
5-20 CONN HI-IMPACT
Mfr # 5369
Zoro # G0408372
product price: $43.85
/ea
Sold in multiples of 3 for $131.55
$131.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 20.0A
- UL E10176
- Product Name Safeway®
- Poles 2-pole/3-wire
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5369
- Zoro # G0408372
- UPC # 78678870319
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Product Name | Safeway® |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Series | 130144 |
Type | Connector |
CSA | LR6837 |
Gender | Female |
NEMA Configuration | NEMA 5-20 |
Receptacle Type | Single |
GFCI | No |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Locking Blade | No |
Description
Safeway Connector, 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- SATCO Single Circuit Rated Metal Toggle Light Switch, Brass (80/1767)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2410SW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Woodhead Pin & Sleeve Devices