Shop All Hazardous Location Plugs
Woodhead
5-15R WT MOTOR BASE CONN
Mfr # 15W47MB
Zoro # G0393356
product price: $43.95
/ea
Sold in multiples of 2 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Current - Maximum per Contact 15.0A
- CSA LR6837
- Receptacle Type Single
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15W47MB
- Zoro # G0393356
- UPC # 78678875358
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
Type | Connector |
Voltage - Maximum | 125V |
Series | 130146 |
Gender | Female |
Flange | Yes |
NEMA Configuration | NEMA 5-15 |
Product Name | Watertite® |
Flip Lid | No |
Locking Blade | No |
GFCI | No |
Lighted Connector | No |
Description
Watertite Extreme Connector for Male Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 19C 1916 SKT RECP (MS3100A2214S)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P263GY)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Pin & Sleeve Devices