Shop All Hazardous Location Plugs
Woodhead
5-15R SUPER SAFEWAY CONN/GCM 15A/125V
Mfr # 1547GCM
Zoro # G0390714
product price: $69.95
/ea
Sold in multiples of 2 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V
- Current - Maximum per Contact 15.0A
- Receptacle Type Single
- UL E10176
- Lighted Connector Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1547GCM
- Zoro # G0390714
- UPC # 78678805850
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
UL | E10176 |
Lighted Connector | Yes |
Gender | Female |
Specialty | Monitoring |
Series | 130141 |
Type | Connector |
NEMA Configuration | NEMA 5-15 |
Product Name | Super-Safeway |
Poles | 2-pole/3-wire |
Flange | No |
Flip Lid | No |
CSA | LR6837 |
Locking Blade | No |
GFCI | No |
Description
Super-Safeway Ground Fault Monitoring Connector 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430AR)
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ13I)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Woodhead Pin & Sleeve Devices