Shop All Duplex Straight Blade Receptacles
Woodhead
5-15R FS COVERPLATE BLACK
Mfr # 60W47BLK
Zoro # G2023288
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- IP Rating IP67
- Type Receptacle
- Series 130146
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W47BLK
- Zoro # G2023288
- UPC # 78678831084
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
IP Rating | IP67 |
Type | Receptacle |
Series | 130146 |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Product Name | Watertite® |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
Receptacle Type | Single |
Gender | Female |
UL | E68122 |
CSA | LR6837 |
Description
Watertite Extra Hard Outdoor Receptacle with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 5-15, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (RHC363612)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRW)
- LEVITON Receptacle (8200-SGW)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- LEVITON Receptacle (8300-SG)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- Woodhead Duplex Straight Blade Receptacles