Shop All Duplex Straight Blade Receptacles
Woodhead
5-15R FS COVERPLATE
Mfr # 60W47
Zoro # G5623442
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA 5-15
- Flip Lid Yes
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W47
- Zoro # G5623442
- UPC # 78678871402
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA 5-15 |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
Product Name | Watertite® |
CSA | LR6837 |
UL | E68122 |
Series | 130146 |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
Gender | Female |
Lighted Connector | No |
Locking Blade | No |
GFCI | No |
Flange | No |
Description
Watertite Receptacle with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC37B0500)
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- LEVITON Receptacle (21254-HR)
- LEVITON Receptacle (AFTR2-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON Receptacle (8430)
- Woodhead Straight Blade Devices