Shop All Straight Blade Plugs
Woodhead
5-15P WATERTITE MALE - BLACK
Mfr # 14W47BLK
Zoro # G2022642
product price: $34.15
/ea
Sold in multiples of 3 for $102.45
$102.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- IP Rating IP67
- Type Plug
- Standards LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W47BLK
- Zoro # G2022642
- UPC # 78678871048
- Country of Origin Unknown
- Category Straight Blade Plugs
Dimensions
Cord Size | F2 1/2" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
IP Rating | IP67 |
Type | Plug |
Standards | LR6837 |
Application | 130146 |
Current Rating | 15.0A |
Locking Blade | No |
Gender | Male |
UL | E10176 |
Poles | 2-pole/3-wire |
Product Name | Watertite Extreme |
Series | 130146 |
Description
Watertite Extreme Plug 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2, Black, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 277V AC (4MTT7)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural (LT4-S2-FD-NT)
- LEVITON Receptacle (275-E)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 15A (P515DF)
- BRYANT Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White (BRY5266NP)
- PASS & SEYMOUR 15A 250V BLKWHT Plug (PS5666XCCV4)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- Woodhead Straight Blade Plugs