Shop All Straight Blade Plugs
Woodhead
5-15P SUPER SAFEWAY PLUG/GCM 15A/125V
Mfr # 1447EZ
Zoro # G2021583
Sold in multiples of 2 for $153.78
Free Shipping & Returns
$153.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Type Plug
- Application 130141
- Current Rating 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1447EZ
- Zoro # G2021583
- UPC # 78678805803
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Super-Safeway„¢ |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Type | Plug |
Application | 130141 |
Current Rating | 15.0A |
Gender | Male |
Specialty | Hospital Duty |
Locking Blade | No |
Series | 130141 |
Lighted Connector | Yes |
CSA | LR6837 |
Product Name | Super-Safeway |
UL | E10176 |
Poles | 2-pole/3-wire |
Description
Super-Safeway Hospital Duty Plug, 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- AC WORKS NEMA 5-20P 20A 125V Clamp Style Square Plug with UL, C-UL Approval in Black (ASQ520P-BK)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- Woodhead Straight Blade Plugs