Shop All Duplex Straight Blade Receptacles
Woodhead
5-15P MOTOR BASE COVER PLATE
Mfr # 59W47
Zoro # G2021836
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- NEMA Configuration NEMA 5-15
- IP Rating IP67
- Current - Maximum per Contact 15.0A
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 59W47
- Zoro # G2021836
- UPC # 78678871426
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Plug |
NEMA Configuration | NEMA 5-15 |
IP Rating | IP67 |
Current - Maximum per Contact | 15.0A |
Gender | Male |
Poles | 2-pole/3-wire |
Product Name | Watertite® |
Series | 130146 |
Voltage - Maximum | 125V |
Flip Lid | Yes |
GFCI | No |
Flange | No |
Lighted Connector | No |
Locking Blade | No |
Description
Watertite Plug with Single Flip Coverplate, 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- DAYTON Counter, Hand Activated (6X164)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON Receptacle (7380-B)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- LEVITON Receptacle (5015)
- Woodhead Duplex Straight Blade Receptacles