Shop All Straight Blade Plugs
Woodhead
5-15 PLUG HI-IMPACT
Mfr # 5266
Zoro # G5624754
Sold in multiples of 3 for $68.25
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Standards LR6837
- Type Plug
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5266
- Zoro # G5624754
- UPC # 78678870106
- Country of Origin Unknown
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Standards | LR6837 |
Type | Plug |
Application | 130144 |
Gender | Male |
Current Rating | 15.0A |
Locking Blade | No |
Poles | 2-pole/3-wire |
UL | E10176 |
Series | 130144 |
Product Name | Safeway |
Description
Safeway Plug, 2 Pole/3 Wire, NEMA 5-15, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M14-8FBX)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9431C)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- LEVITON 30A/50A 125V/250V 4-Wire 3-Pole Dual Range/Dryer Power Plug (R55-00275-00E)
- Woodhead Straight Blade Plugs