Shop All Hazardous Location Plugs
Woodhead
5-15 LIGHTED CONN HI-IMPACT
Mfr # 5269L
Zoro # G0405265
product price: $50.89
/ea
Sold in multiples of 2 for $101.78
$101.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130144
- Specialty Lighted Connector
- NEMA Configuration NEMA 5-15
- Product Name Safeway®
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5269L
- Zoro # G0405265
- UPC # 78678831501
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Series | 130144 |
Specialty | Lighted Connector |
NEMA Configuration | NEMA 5-15 |
Product Name | Safeway® |
Receptacle Type | Single |
Gender | Female |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
Type | Connector |
CSA | LR6837 |
Lighted Connector | Yes |
Flange | No |
Locking Blade | No |
GFCI | No |
Flip Lid | No |
Description
Safeway Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Lighted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC, Size: 6mm Mounting dia (24M037)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- RELAY & CONTROL Relay & Control RC-PRD7AYO-240 General Purpose Relays (RC-PRD7AYO-240)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs