Shop All Hazardous Location Plugs
Woodhead
5-15 CONNECTOR HI-IMPACT
Mfr # 5269
Zoro # G0403558
product price: $38.45
/ea
Sold in multiples of 3 for $115.35
$115.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receptacle Type Single
- Current - Maximum per Contact 15.0A
- Poles 2-pole/3-wire
- NEMA Configuration NEMA 5-15
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5269
- Zoro # G0403558
- UPC # 78678870306
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
Gender | Female |
UL | E10176 |
Type | Connector |
Product Name | Safeway® |
Series | 130144 |
CSA | LR6837 |
Lighted Connector | No |
Flip Lid | No |
Locking Blade | No |
GFCI | No |
Flange | No |
Description
Safeway Connector 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Woodhead Pin & Sleeve Devices