Shop All Hazardous Location Plugs
Woodhead
5-15 CONN HI-IMPACT YEL
Mfr # 5269YL
Zoro # G0385708
product price: $29.29
/ea
Sold in multiples of 3 for $87.87
$87.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Poles 2-pole/3-wire
- Receptacle Type Single
- Product Name Safeway®
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5269YL
- Zoro # G0385708
- UPC # 78678894255
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Female |
Poles | 2-pole/3-wire |
Receptacle Type | Single |
Product Name | Safeway® |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Series | 130144 |
CSA | LR6837 |
Type | Connector |
NEMA Configuration | NEMA 5-15 |
Flange | No |
Lighted Connector | No |
Locking Blade | No |
Flip Lid | No |
GFCI | No |
Description
Safeway Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (TR150R)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- SCHNEIDER ELECTRIC Contactor Coil 220/230V Ac Iec (LXD1M7)
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties (224108)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs