Shop All Cord Reels
Woodhead
45 ft 11 A Amps 4 Outlets 120V Voltage
Mfr # 1300910057
Zoro # G705959402
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Reel Material Steel/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300910057
- Zoro # G705959402
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cable Length | 0.457m (1.50') |
Cord Length | 45 ft |
Width | 196.85mm (7.750") |
Height | 0.36m (14.25") |
Depth | 0.30m (11.75") |
Wire Size (AWG) | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-1CR)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- BAYCO Retractable Cord Reel, 12 AWG, 2 ft, SJT, 120V AC, NEMA 5-15, Quad Tap Connector, Grounding Plug (SL-8904)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- Woodhead Cord Reels