Shop All Cord Reels
Woodhead
45 ft 11 A Amps 2 Outlets 120V Voltage
Mfr # 990-3070G
Zoro # G5621254
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Cable Length 1.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 990-3070G
- Zoro # G5621254
- UPC # 78678833625
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cable Length | 1.5 ft |
Overall Height | 14.25 in |
Cord Length | 45 ft |
Overall Depth | 11.75 in |
Overall Width | 7.75 in |
Width | 196.85mm (7.750") |
Height | 0.36m (14.25") |
Wire Size (AWG) | 14 |
Depth | 0.30m (11.75") |
Description
Woodhead Standard Cord Reel, 14/3 SJTOW Cord, 13.72m (45.0 ft.) Cord Length with 15A GFCI Pendant Outlet Box, One Duplex, NEMA 5-15 Outlet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, SPST-NO (ISEUR1)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- KH INDUSTRIES 30 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B14G)
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- Woodhead Cord Reels