Shop All Cord Reels
Woodhead
45 ft 11 A Amps 120V Voltage
Mfr # 990A-83
Zoro # G2119766
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Overall Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 990A-83
- Zoro # G2119766
- UPC # 78678833620
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Height | 14.25 in |
Cord Length | 45 ft |
Overall Width | 7.75 in |
Cable Length | 1.5 ft |
Overall Depth | 11.75 in |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Wire Size (AWG) | 14 |
Depth | 0.30m (11.75") |
Description
Woodhead Standard Duty Reel, 14/3 SJTOW Cord, 13.72m (45.0 ft.) Cord Length with 13W Fluorescent Hand Lamp and Reel-mounted Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC (6EAT2)
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 90A (6GNV6)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- Woodhead Extension Cords & Power Strips