Shop All Cord Reels
Woodhead
45 ft 11 A Amps 120V Voltage
Mfr # 990-86
Zoro # G2146664
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Features Ratchet Drum Lock; 2 - Position Guide Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 990-86
- Zoro # G2146664
- UPC # 78678833619
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cord Length | 45 ft |
Overall Width | 7.75 in |
Overall Depth | 11.75 in |
Overall Height | 14.25 in |
Cable Length | 1.5 ft |
Width | 196.85mm (7.750") |
Height | 0.36m (14.25") |
Wire Size (AWG) | 14 |
Depth | 0.30m (11.75") |
Description
Woodhead Standard Duty Reel, 14/3 SJTOW Cord, 13.72m (45.0 ft.) Cord Length with 13W Fluorescent Hand Lamp and Handle Ballast
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- EATON Rocker Switch Lens, Green (28-5863)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4-1/2A, 600V AC, Indicating (AJT4-1/2N)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- COXREELS 50 ft. 12/3 Cord Reel 20 Amps 0 Outlets 115VAC Voltage (PC13-5012-X)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- Woodhead Extension Cords & Power Strips