Shop All Cord Reels
Woodhead
45 ft 11 A Amps 120V Voltage
Mfr # 1300910061
Zoro # G905984167
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Lamp Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300910061
- Zoro # G905984167
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cord Length | 45 ft |
Cable Length | 0.457m (1.50') |
Width | 196.85mm (7.750") |
Height | 0.36m (14.25") |
Wire Size (AWG) | 14 |
Depth | 0.30m (11.75") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Orange (WL903-10-ORANGE)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-YW)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop (HBL12BS)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- HUBBELL WIRING DEVICE-KELLEMS Static Discharge Reel, 50 ft, 8-13/16" H (HBL50SD)
- Woodhead Extension Cords & Power Strips