Shop All Cord Reels
Woodhead
45 ft 11 A Amps 1 Outlets 120V Voltage
Mfr # 990-1547
Zoro # G2146418
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Overall Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 990-1547
- Zoro # G2146418
- UPC # 78678833626
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Height | 14.25 in |
Cable Length | 1.5 ft |
Overall Depth | 11.75 in |
Overall Width | 7.75 in |
Cord Length | 45 ft |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Depth | 0.30m (11.75") |
Wire Size (AWG) | 14 |
Description
Woodhead Standard Cord Reel, 14/3 SJTOW Cord, 13.72m (45.0 ft.) Cord Length with 15A Connector, NEMA 5-15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- KH INDUSTRIES 70 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFQ3L-WW-B12O)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR7)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- Woodhead Extension Cords & Power Strips