Shop All Cord Reels
Woodhead
45 ft 11 A Amps 1 Outlets 120V Voltage
Mfr # 990-106US
Zoro # G5623948
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Cord Ending NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 990-106US
- Zoro # G5623948
- UPC # 78678833621
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Height | 14.25 in |
Overall Width | 7.75 in |
Cord Length | 45 ft |
Cable Length | 1.5 ft |
Overall Depth | 11.75 in |
Width | 196.85mm (7.750") |
Height | 0.36m (14.25") |
Depth | 0.30m (11.75") |
Wire Size (AWG) | 14 |
Description
Woodhead Standard Duty Reel, 14/3 SJTOW Cord, 13.72m (45.0 ft.) Cord Length with 100W Incandescent Hand Lamp and Rubber Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 2-Pack (252716)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- Woodhead Extension Cords & Power Strips