Shop All Push Button Control Stations
Woodhead
4-Pushbutton Pendant (30Mm)
Mfr # 1301260188
Zoro # G005933935
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Rubber
- Series 130126
- Head Material Metal
- Diameter 12.70-22.23mm (.500-.875")
- Type PushButton Pendant Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260188
- Zoro # G005933935
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Diameter | 12.70-22.23mm (.500-.875") |
Cord Grip Body Size | F4 1" |
Details
Basic Material | Rubber |
Series | 130126 |
Head Material | Metal |
Type | PushButton Pendant Enclosure |
CSA | LR32400 |
Number of Buttons | 4 |
Emergency Stop | No |
Material - Cord Grip Nut | Metal |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRYEL100)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- Woodhead Push Buttons & Indicators