Shop All Cable Support Grips
Woodhead
3C125-LB LOCKING BALE
Mfr # 35094
Zoro # G0358776
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Product Name Standard Duty
- Approximate Break Strength 870.90kg (1920 lbs)
- CSA LR32159
- Type Support Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35094
- Zoro # G0358776
- UPC # 78678835094
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Product Name | Standard Duty |
Approximate Break Strength | 870.90kg (1920 lbs) |
CSA | LR32159 |
Type | Support Grip |
Series | 130094 |
Body Style | Straight |
Eye Type | Locking Bale |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Standard Duty Support Grip, Locking Bale, Closed Mesh, Single Weave, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 100 (36J197)
- FLAMING RIVER 12-24V Battery Disconnect Switch (FR1044)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120HID)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- Woodhead Cable Support Grips