Shop All Cord Reels
Woodhead
38 ft 6 A Amps 600V Voltage
Mfr # 9208
Zoro # G2119872
Free Shipping & Returns
$1,902.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 4
- Features Ratchet Drum Lock; 5° - 270° Guide Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9208
- Zoro # G2119872
- UPC # 78678879208
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Height | 14.5 in |
Overall Depth | 13.5 in |
Overall Width | 10.82 in |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 38 ft |
Height | 0.37m (14.50") |
Width | 274.83mm (10.820") |
Depth | 0.34m (13.50") |
Wire Size (AWG) | 16 |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 16/8 SOW, 11.58m (38.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M120)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- COXREELS 50 ft. 12/3 Cord Reel 20 Amps 0 Outlets 115VAC Voltage (PC13-5012-X)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3LB-1DD520-J12F)
- Woodhead Cord Reels