Shop All Cord Reels
Woodhead
38 ft 6 A Amps 600V Voltage
Mfr # 1300830223
Zoro # G405984223
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 4
- Features Ratchet Drum Lock; 5° - 270° Guide Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300830223
- Zoro # G405984223
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Cord Length | 38 ft |
Size | Primary Cord Entry: 1" NPT |
Height | 0.37m (14.50") |
Wire Size (AWG) | 16 |
Width | 274.83mm (10.820") |
Depth | 0.34m (13.50") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JKS-6)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 7A, 250V AC, Nonindicating (TR7R)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- GENUINE Contact Reel, 31313084 (31313084)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- Woodhead Cord Reels