Shop All Cord Reels
Woodhead
35 ft 6 A Amps 4 Outlets 120V Voltage
Mfr # 1300900019
Zoro # G405984070
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 1
- Cable Length 0.457m (1.50')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300900019
- Zoro # G405984070
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Cable Length | 0.457m (1.50') |
Cord Length | 35 ft |
Width | 13.06mm (5.160") |
Wire Size (AWG) | 16 |
Height | 0.32 (12.62") |
Depth | 0.24m (9.59") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- GAI-TRONICS Weatherproof Amplifier Enclosure Paging Telecommunications Part Accessory, 733001 (733-001)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage (436H03)
- Woodhead Cord Reels