Shop All Cord Reels
Woodhead
35 ft 6 A Amps 120V Voltage
Mfr # 963
Zoro # G5620283
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 1
- Overall Width 5.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 963
- Zoro # G5620283
- UPC # 78678875253
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Width | 5.16 in |
Cord Length | 35 ft |
Overall Depth | 9.59 in |
Cable Length | 1.5 ft |
Overall Height | 12.62 in |
Height | 0.32 (12.62") |
Width | 13.06mm (5.160") |
Wire Size (AWG) | 16 |
Depth | 0.24m (9.59") |
Description
Woodhead Standard Duty Reel, 16/3 SJTOW Cord, 10.67m (35.0 ft.) Cord Length with 100W Incandescent Hand Lamp and Rubber Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug, Closure, Black (HBL6019)
- QUICKCABLE Heat Shrink Tubing, 3/32" Black 1.5", PK50 (5664-051B)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A1AAA-R63/B)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3PR)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage (HBLC25163)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- Woodhead Extension Cords & Power Strips