Shop All Cord Reels
Woodhead
35 ft 6 A Amps 120V Voltage
Mfr # 1300900010
Zoro # G905978920
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 1
- Features Ratchet Drum Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300900010
- Zoro # G905978920
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Cable Length | 0.457m (1.50') |
Height | 0.32 (12.62") |
Width | 13.06mm (5.160") |
Cord Length | 35 ft |
Depth | 0.24m (9.59") |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 9in, PK10 (HS4-30-L)
- SIEMENS Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve (5SY41187)
- GENERAC 200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN200G3)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120302511)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- BAYCO Kord Mgr Kord Strap (K175)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- Woodhead Cord Reels