Shop All Cord Reels
Woodhead
35 ft 20 A Amps 2 Outlets 120V Voltage
Mfr # 9983070G20
Zoro # G005949448
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 20 A
- Features Ratchet Drum Lock; GFCI; 2 - Position Guide Arm
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 9983070G20
- Zoro # G005949448
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 35 ft |
Details
Voltage | 120V |
Max. Amps | 20 A |
Features | Ratchet Drum Lock; GFCI; 2 - Position Guide Arm |
Number of Outlets | 2 |
Standards | CSA LR29921 |
Reel Mounting | Rigid |
Reel Material | Steel/Polycarbonate |
Finish | Powder Coating |
Retraction Force | 3 lb |
Cord Type | #12/3 SJTOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Red (HT8AARA)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120302511)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- GLEASON REEL Hubbell Industrial Duty Cord Reel with Single Outlet - 12/3c x 45', Cast Aluminum (ACA12345-SR20)
- Woodhead Extension Cords & Power Strips