Shop All Cord Reels
Woodhead
35 ft 20 A Amps 120V Voltage
Mfr # 998
Zoro # G605949497
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 20 A
- Enclosure Rating NEMA 1
- Cable Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 998
- Zoro # G605949497
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cable Length | 0.61m (2.0') |
Cord Length | 35 ft |
Wire Size (AWG) | 12 |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Depth | 0.30m (11.75") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- Woodhead Cord Reels