Shop All Cord Reels
Woodhead
35 ft 20 A Amps 1 Outlets 120V Voltage
Mfr # 9981533
Zoro # G905949449
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 20 A
- Standards CSA LR29921
- Number of Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 9981533
- Zoro # G905949449
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 35 ft |
Details
Voltage | 120V |
Max. Amps | 20 A |
Standards | CSA LR29921 |
Number of Outlets | 1 |
Features | Ratchet Drum Lock; 2 - Position Guide Arm |
Reel Mounting | Rigid |
Reel Material | Steel/Polycarbonate |
Cord Type | #12/3 SJTOW |
Finish | Powder Coating |
Retraction Force | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 500' (100150)
- GLEASON REEL Hubbell Industrial Duty Cord Reel with Single Outlet - 12/3c x 45', Cast Aluminum (ACA12345-SR20)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- Woodhead Cord Reels