Shop All Cord Reels
Woodhead
35 ft 18 A Amps 600V Voltage
Mfr # 9385
Zoro # G2132314
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 18 A
- Enclosure Rating NEMA 4
- Overall Width 9.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9385
- Zoro # G2132314
- UPC # 78678879385
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Width | 9.62 in |
Overall Depth | 13.5 in |
Cord Length | 35 ft |
Size | Primary Cord Entry: 1" NPT |
Overall Height | 14.5 in |
Width | 244.35mm (9.620") |
Height | 0.37m (14.50") |
Depth | 0.34m (13.50") |
Wire Size (AWG) | 12 |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/3 SOW, 10.67m (35.0 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 259780 Time Delay Relay (259780)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-141120310011)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- Woodhead Extension Cords & Power Strips