Shop All Cord Reels
Woodhead
35 ft 15 A Amps 4 Outlets 120V Voltage
Mfr # 997-3000
Zoro # G2144415
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 15 A
- Enclosure Rating NEMA 1
- Reel Material Steel/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 997-3000
- Zoro # G2144415
- UPC # 78678833627
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Height | 14.25 in |
Cable Length | 1.5 ft |
Overall Depth | 11.75 in |
Overall Width | 7.75 in |
Cord Length | 35 ft |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Wire Size (AWG) | 12 |
Depth | 0.30m (11.75") |
Description
Woodhead Standard Cord Reel, 12/3 SJTOW Cord, 10.67m (35.0 ft.) Cord Length with 15A Pendant Outlet Box, Two Duplex, NEMA 5-15 Outlets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3.5a, 600V AC, Non-Indicating (ATMR3-1/2)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Blue, PVC Insulation (411030506)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- BAYCO Bayco® Cord Wrap K-150, 150'L Cord Holder For Indoor/Outdoor (K-150)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3LB-1DD520-J12F)
- Woodhead Cord Reels