Shop All Cord Reels
Woodhead
35 ft 15 A Amps 2 Outlets 120V Voltage
Mfr # 997-3070G
Zoro # G2144476
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 15 A
- Enclosure Rating NEMA 1
- Duty Rating Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 997-3070G
- Zoro # G2144476
- UPC # 78678833628
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Depth | 11.75 in |
Cable Length | 1.5 ft |
Overall Width | 7.75 in |
Overall Height | 14.25 in |
Cord Length | 35 ft |
Width | 196.85mm (7.750") |
Height | 0.36m (14.25") |
Wire Size (AWG) | 12 |
Depth | 0.30m (11.75") |
Description
Woodhead Standard Cord Reel, 12/3 SJTOW Cord, 10.67m (35.0 ft.) Cord Length with 15A GFCI Pendant Outlet Box, One Duplex, NEMA 5-15 Outlet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 100FT- Black (WL-ED-PE-025-100-BK)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Retractable Cord Reel 25 Amps 600VAC Voltage (HBL501032W)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- Woodhead Cord Reels