Shop All Cord Reels
Woodhead
35 ft 15 A Amps 1 Outlets 120V Voltage
Mfr # 997-1547
Zoro # G5620274
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 15 A
- Enclosure Rating NEMA 1
- Duty Rating Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 997-1547
- Zoro # G5620274
- UPC # 78678838240
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 35 ft |
Overall Height | 14.25 in |
Overall Depth | 11.75 in |
Overall Width | 7.75 in |
Cable Length | 1.5 ft |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Depth | 0.30m (11.75") |
Wire Size (AWG) | 12 |
Description
Woodhead Standard Cord Reel, 12/3 SJTOW Cord, 10.67m (35.0 ft.) Cord Length with 15A Connector, NEMA 5-15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 12 Gauge (FS-200SS ST4 12.00)
- MERSEN Fuse, 71290-link, neutral, ag Plt (MNL30)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- KH INDUSTRIES 30 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFD3L-WW-B10G)
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- Woodhead Cord Reels