Shop All Sensor Cordsets & Receptacles
Woodhead
34W47 W 50 FT. 12-3SO 25W47
Mfr # 24W47B123
Zoro # G0391694
original price:
$374.54
16% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 15.24m (50.0')
- Poles 2-pole/3-wire
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W47B123
- Zoro # G0391694
- UPC # 78678862992
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Type | Cordset |
Poles | 2-pole/3-wire |
Product Name | Watertite® |
Flip Lid | No |
Flange | No |
Lighted Connector | No |
NEMA Configuration | NEMA L5-15 |
Series | 130143 |
CSA | LR6837 |
Receptacle Type | Single |
Voltage - Maximum | 125V |
GFCI | No |
Gender | Male-Female |
Cord Type | 12/3 SOOW |
Locking Blade | Yes |
UL | E38085 |
Current - Maximum per Contact | 15.0A |
Description
Watertite Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22982301)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE (704-688-40M)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- Woodhead Sensors