Shop All Power Strips
Woodhead
32553 50Ft 12-3-So 2407 2407Plug
Mfr # 1301360052
Zoro # G505918920
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15.24m (50.0')
- Mounting Style Portable
- Receptacle Type Triple
- Type Multi-Tap and Strip Cordset
- Series 130136
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360052
- Zoro # G505918920
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15.24m (50.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | Double C-Clamp |
Details
Mounting Style | Portable |
Receptacle Type | Triple |
Type | Multi-Tap and Strip Cordset |
Series | 130136 |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
NEMA Configuration | Non-NEMA |
Number of Receptacles | 3 |
GFCI | No |
Cord Type | 12/3 SOOW |
Feed-Thru | No |
Material - Housing | Rubber |
Ground Continuity Monitor | No |
Flip Lid | No |
Voltage - Maximum | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-CAT6)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- POWER FIRST Outlet Strip, 15A, 120V, 24 Outlet, 72 In (2MV37)
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- BLACK BOX Rackmountable Power Distribution Module (PS5000-R2)
- Woodhead Power Strips