Shop All Duplex Straight Blade Receptacles
Woodhead
32553 50 FT. 12-3-SO 2407 2407PLUG
Mfr # 32553B123
Zoro # G5625847
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration Non-NEMA
- Product Name Super-Safeway
- Cord Grip Body Size Double C-Clamp
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32553B123
- Zoro # G5625847
- UPC # 78678879635
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Cord Length | 15.24m (50.0') |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | Non-NEMA |
Product Name | Super-Safeway |
Mounting Style | Portable |
Receptacle Type | Triple |
Ground Continuity Monitor | No |
Series | 130136 |
Feed-Thru | No |
Cord Type | 12/3 SOOW |
GFCI | No |
CSA | LR6837 |
Voltage - Maximum | 120V |
Flip Lid | No |
Current - Maximum per Contact | 15.0A |
Material - Housing | Rubber |
Number of Receptacles | 3 |
Description
Super-Safeway Multi-Tap (3) Non-NEMA 15A/125V/10A/250V Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 14/3 SOW Cord, Non-NEMA 15A/125V/10A/250V Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- LINEMASTER Air-Seal - Momentary (41SH12)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- LEVITON Receptacle (TDR20-I)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15ACPDI)
- Woodhead Duplex Straight Blade Receptacles