Shop All Duplex Straight Blade Receptacles
Woodhead
3200 LIGHT AND OUTLET BOX NEMAL5-2020A/1
Mfr # 3290-3
Zoro # G2022658
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type Illuminated Outlet Box
- Current - Maximum per Contact 20.0A
- Enclosure Rating NEMA 4
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3290-3
- Zoro # G2022658
- UPC # 78678871769
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA L5-20 |
Type | Illuminated Outlet Box |
Current - Maximum per Contact | 20.0A |
Enclosure Rating | NEMA 4 |
Material - Housing | Rubber |
Number of Receptacles | 4 |
Mounting Style | Portable |
Series | 130135 |
CSA | LR6837 |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
Voltage - Maximum | 125V |
Flip Lid | Yes |
Description
Super-Safeway 100W Illuminated Multiple Outlet Box, (4) NEMA L5-20 Single with Flip Lid, F3 (3/4") Cord Grip Body, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic, Blank (SA3813)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- LEVITON Receptacle (8300-H)
- Woodhead Duplex Straight Blade Receptacles