Shop All Duplex Straight Blade Receptacles
Woodhead
3200 LIGHT AND OUTLET BOX 20A-125/250V
Mfr # 3290-9
Zoro # G2023087
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Illuminated Outlet Box
- NEMA Configuration Non-NEMA
- Current - Maximum per Contact 20.0A
- Flip Lid Yes
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3290-9
- Zoro # G2023087
- UPC # 78678871777
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Type | Illuminated Outlet Box |
NEMA Configuration | Non-NEMA |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Receptacle Type | Duplex |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Voltage - Maximum | 125V |
Product Name | Super-Safeway |
Number of Receptacles | 4 |
Series | 130135 |
Material - Housing | Rubber |
CSA | LR6837 |
GFCI | No |
Ground Continuity Monitor | No |
Feed-Thru | No |
Description
Super-Safeway 100W Illuminated Multiple Outlet Box, (4) Non-NEMA 20A/250V Locking Single with Flip Lid, F3 (3/4") Cord Grip Body, Box only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- LEVITON Receptacle (7380-B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- LEVITON Receptacle (CR15)
- Woodhead Straight Blade Devices