Shop All Duplex Straight Blade Receptacles
Woodhead
31593 50 FT. 14-3-SO 1447 PLUG
Mfr # 31593B143
Zoro # G2024128
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size Double C-Clamp
- CSA LR6837
- Cord Diameter 13.59mm (.535")
- Number of Receptacles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31593B143
- Zoro # G2024128
- UPC # 78678879633
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Cord Length | 15.24m (50.0') |
Details
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Number of Receptacles | 3 |
Material - Housing | Rubber |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
Description
Super-Safeway Multi-Tap (3) NEMA 5-15 Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2858G42G00)
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 240/480V AC (4MTT5)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- LEVITON Receptacle (8300-SGI)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- Woodhead Straight Blade Devices