Shop All Duplex Straight Blade Receptacles
Woodhead
31593 50 FT. 12-3 SO 1447 1447PLUG
Mfr # 31593B123
Zoro # G2023665
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multi-Tap and Strip Cordset
- Cord Length 15.24m (50.0')
- Cord Type 12/3 SOOW
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31593B123
- Zoro # G2023665
- UPC # 78678879631
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multi-Tap and Strip Cordset |
Cord Type | 12/3 SOOW |
Material - Housing | Rubber |
Number of Receptacles | 3 |
Voltage - Maximum | 120V |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Series | 130136 |
Product Name | Super-Safeway |
Mounting Style | Portable |
Receptacle Type | Triple |
Description
Super-Safeway Multi-Tap (3) NEMA 5-15 Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body, Iron, LU (LU37)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- LEVITON Receptacle (8430)
- Woodhead Duplex Straight Blade Receptacles